Skip Content
TYPE 1 SHELF DIVIDER 12X18 GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE 1 SHELF DIVIDER 12X18 GREY

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTE12X18
  • Mfr. Model # E12X18
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2042
  • Shipping Weight 4.0 lbs

Product Details

E-Z rect trim line storage shelving frame connector. Trim line shelf accessory for customizing your shelves to your specific requirements.

Technical Specs

  • Item Shelf Divider
  • Depth 1 ft. - 3 ft.
  • Height 3 ft. - 16 ft.
  • Colour Gray
  • Width 3 ft. - 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list