TYPE 1 SHELF 24X48X20GA GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYPE 1 SHELF 24X48X20GA GREY

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTSPP24X48X20GY
  • Mfr. Model # SPP24X48X20GY
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2041
  • Shipping Weight 13.6 lbs

Product Details

Heavy-duty storage shelving 20 gauge metal shelf. Normally particle board, supports load on connector. Erects in minutes. Fully adjustable on 2 in., centers to adjustable level. Gray baked enamel finish.

Technical Specs

  • Item Shelf Galvanized
  • Colour Gray
  • Finish Baked Enamel Finish.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list