TYPE 1 POST CNCTR 15 GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYPE 1 POST CNCTR 15 GREY

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTPC15
  • Mfr. Model # PC15
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2041
  • Shipping Weight 1.22 lbs

Product Details

Heavy-duty storage shelving post connector. Connects two posts to make an end frame. Erects in minutes. Fully adjustable on 2 in., centers to adjustable level. Gray baked enamel finish.

Technical Specs

  • Item Post Connector
  • Colour Gray
  • Depth 1 ft. - 4 ft.
  • Finish Baked Enamel Finish.
  • Height 3 ft. - 20 ft.
  • Width 3 ft. - 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list