Skip Content
TYPE 1 POST CNCTR 12 GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE 1 POST CNCTR 12 GREY

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTPC12
  • Mfr. Model # PC12
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2041
  • Shipping Weight 0.96 lbs

Product Details

Heavy-duty storage shelving post connectors. Connects two posts to make an end frame. Erects in minutes. Fully adjustable on 2 in., centers to adjustable level. Gray baked enamel finish.

Technical Specs

  • Item Post Connector
  • Colour Gray
  • Depth 1 ft. - 4 ft.
  • Finish Baked Enamel Finish.
  • Height 3 ft. - 20 ft.
  • Width 3 ft. - 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list