Skip Content
TYPE 1 POST 72 GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE 1 POST 72 GREY

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTP72
  • Mfr. Model # P72
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2041
  • Shipping Weight 8.41 lbs

Product Details

Heavy-duty storage shelving 12 gauge post. Supports single and add-on bays. Erects in minutes. Fully adjustable on 2 in., centers to adjustable level. Gray baked enamel finish.

Technical Specs

  • Item Frame Post
  • Colour Grey
  • Finish Baked Enamel
  • Height 72"
  • Shelf Adjustments 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list