TYPE 1 MODULAR BARRICADE,ORANGE/WHI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYPE 1 MODULAR BARRICADE,ORANGE/WHI

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UTY3
  • Mfr. Model # 3UTY3
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Height 45"
  • Material Co-Polyolefin
  • Colour Orange/White
  • Item Type 1 Modular Barricade
  • Weight 14 lb.
  • Width 24"
  • Standards NCHRP-350 Category I And MUTCD Part VI Section 6F.59
  • Tape Colour Orange/White
  • Tape Material Engineer Grade Sheeting
  • Storage Size Width 4"
  • Panel Height 12"
  • Panel Length 24"
  • Reflective Top Panel Size 12"
  • Storage Size Length 45"
  • Panel Width 1/2"
  • Reflective Bottom Panel Size 12"
  • Retroreflective Grade Engineer
  • Barricade Panel Material Plastic
  • Barricade Frame Material Plastic
  • Interlocking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list