Skip Content
TYPE 1 FRAME CNCTR PBV36 1 HOOK GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE 1 FRAME CNCTR PBV36 1 HOOK GRY

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTPBV36
  • Mfr. Model # PBV36
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2041
  • Shipping Weight 1.7 lbs

Product Details

Heavy-duty storage shelving PVB style frame connector. Joins end frames together and supports shelves. Erects in minutes. Fully adjustable on 2 in., centers to adjustable level. Gray baked enamel finish.

Technical Specs

  • Item Pb Frame Connectors
  • Colour Gray
  • Depth 1 ft. - 4 ft.
  • Finish Baked Enamel Finish.
  • Height 3 ft. - 20 ft.
  • Width 3 ft. - 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list