Skip Content
TYPE 1 FRAME CNCTR HD 96IN GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE 1 FRAME CNCTR HD 96IN GREY

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTHD96
  • Mfr. Model # HD96
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2041
  • Shipping Weight 7.74 lbs

Product Details

Heavy-duty style frame connectors, 1 gauge, 96 inches.

Technical Specs

  • Item Hd Frame Connectors
  • Finish Baked Enamel Finish.
  • Colour Gray
  • Height 3 ft. - 20 ft.
  • Depth 1 ft. - 4 ft.
  • Width 3 ft. - 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list