TYPE 1 FOLDING BARRICADE,40 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYPE 1 FOLDING BARRICADE,40 IN. H

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EKV9
  • Mfr. Model # 1EKV9
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.35 lbs

Technical Specs

  • Includes Recessed Light Bracket
  • Height 40"
  • Colour Orange/White
  • Item Type 1 Folding Barricade
  • Material Polypropylene
  • Width 24"
  • Standards NCHRP-350 Category I And MUTCD Part VI Section 6F.59
  • Weight 18 lb.
  • Storage Size Length 40"
  • Tape Colour Orange/White
  • Tape Material High-Intensity Sheeting
  • Storage Size Width 24"
  • Panel Height 4"
  • Reflective Top Panel Size 12"
  • Panel Length 24"
  • Reflective Bottom Panel Size 4"
  • Retroreflective Grade High Intensity Prismatic
  • Barricade Frame Material Plastic
  • Barricade Panel Material Plastic
  • Interlocking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list