Skip Content
TYPE 1 FOLDING BARRICADE,24 IN. W,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE 1 FOLDING BARRICADE,24 IN. W,1

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EKT3
  • Mfr. Model # 1EKT3
  • UNSPSC # 46151501
  • CATALOGUE PAGE # 2380
  • Shipping Weight 18.08 lbs

Technical Specs

  • Height 40"
  • Item Type 1 Folding Barricade
  • Material Polypropylene
  • Width 24"
  • Includes Recessed Light Bracket
  • Colour Orange/White
  • Weight 18 lb.
  • Tape Colour Orange/White
  • Standards NCHRP-350 Category I And MUTCD Part VI Section 6F.59
  • Panel Height 12"
  • Storage Size Length 40"
  • Tape Material Engineer Grade Sheeting
  • Panel Length 24"
  • Storage Size Width 24"
  • Reflective Top Panel Size 12"
  • Reflective Bottom Panel Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list