Skip Content
TYPE 1 BARRICADE,ORANGE/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE 1 BARRICADE,ORANGE/WHITE

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P868
  • Mfr. Model # 13P868
  • UNSPSC # 46151501
  • CATALOGUE PAGE # 2380
  • Shipping Weight 43.0 lbs

Technical Specs

  • Colour Orange/White
  • Height 40"
  • Includes (2) A Frame Legs, (1) I Beam Board
  • Item Type 1 Barricade
  • Length 72"
  • Material Polypropylene
  • Width 40"
  • Legend Striped/Blank
  • Standards NCHRP-350 And MUTCD
  • Tape Colour Orange/White
  • Weight 34 lbs.
  • Tape Material Vinyl
  • Panel Height 2"
  • Panel Width 8"
  • Panel Length 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list