Skip Content
TYPE 1 BARRICADE,24 IN. W,14 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE 1 BARRICADE,24 IN. W,14 LB.

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P881
  • Mfr. Model # 13P881
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Type 1 Barricade
  • Colour Orange/White
  • Height 41"
  • Length 41"
  • Material Polypropylene
  • Weight 14 lb.
  • Width 24"
  • Tape Colour Orange/White
  • Tape Material Engineer Grade Reflective Sheeting
  • Standards NCHRP-350 And MUTCD
  • Panel Width 24"
  • Panel Length 24"
  • Panel Height 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list