TY-RAP INST TOOL .184IN-.301IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TY-RAP INST TOOL .184IN-.301IN

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSWT2TB
  • Mfr. Model # WT2TB
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1390
  • Shipping Weight 0.07 lbs

Product Details

Ty-Rap installation tool, high impact plastic, flush cut, cable tie body width range .184 thru .301 inch.

Technical Specs

  • Tool Code B
  • Item Cable Tie Gun
  • Duty Rating Light Duty
  • Overall Length 5-1/4"
  • Description/Special Features Installs Ty-Rap(R) Cable Ties Up to 0.301 In. Wide by 0.080 In. Thick, Designed for Use by Both Left- and Right-Handed Operators, Lightweight, High-Impact Polymer and Steel Components
  • Mechanism Tension Locking
  • Cable Tie Material Nylon
  • Cable Tie Tensile Strength 50 - 120 lbs.
  • Cable Tie Width 0.180" - 0.310"
  • Cuts Ties Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list