TWO-WAY RADIO - UHF 4 WATT 1 CH. BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TWO-WAY RADIO - UHF 4 WATT 1 CH. BR

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLCLP1043
  • Mfr. Model # CLP1043
  • UNSPSC # 43191510
  • CATALOGUE PAGE # 2228
  • Shipping Weight 1.0 lbs

Product Details

UHF radio. Compact, lightweight and portable. Simple one-button operation with voice assist menus. Clear strong audio with 16 volume levels. No external antenna or speaker. Canadian license application form included - site license required. Includes Li-ion battery, belt clip, earpiece and charger.

Technical Specs

  • Band Type UHF
  • Battery Type Lithium-Ion
  • Colour Black
  • Width 3/4"
  • Output Watts 4
  • Battery Life 14 hr.
  • Channel Scan Yes
  • Standards CSA, Mil Spec C, D, E, F
  • Selectable Frequencies 99
  • Outdoor Range (Miles) 5
  • Analog Codes Yes
  • Inside Range (Floors) 12
  • Inside Range (Sq.-Ft.) 160,000
  • Frequency 450 MHz - 470 MHz
  • Digital Codes No
  • Item Two-Way Radio
  • Digital/Analog Analog/Digital

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list