Skip Content
TWO WAY CLEANOUT TEE,4 IN,HUB,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWO WAY CLEANOUT TEE,4 IN,HUB,PVC

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJN8
  • Mfr. Model # 1WJN8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Item Two Way Cleanout Tee
  • Pipe Size 4"
  • Standards Cell Class 12454, ASTM D1784
  • Colour White
  • Max. Temp. 140 Degrees F
  • Schedule DWV
  • Fittings Sub-Category Tees
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Two Way Cleanout Tee
  • Basic Fitting Shape Tee
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4"
  • Fitting Connection Type Hub

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list