Skip Content
TWO STGE HVY DTY FOOT SWITCH,MMNTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWO STGE HVY DTY FOOT SWITCH,MMNTRY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPD3
  • Mfr. Model # 6GPD3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 3.91 lbs

Product Details

Two Stage Heavy Duty Foot Switch, Momentary Action, DPDT Contact Form, Cast Aluminum, NEMA Rating 1, 4, 13, Length 10 In., Width 6-15/32 In., Depth 6-3/16 In., Current Rating 10, 125/250 VAC, Color Orange

Technical Specs

  • Action Momentary
  • Colour Orange
  • Depth 6-3/16"
  • Features Guarded
  • Item Two Stage Heavy-Duty Foot Switch
  • Material Cast Aluminum
  • Length 10"
  • Voltage Rating 125/250 VAC
  • Footnotes 4,7
  • Contact Form DPDT
  • Width 6-15/32"
  • Standards UL, CSA, CE
  • IP Rating 65
  • NEMA Rating 1,4,13
  • Current Rating 10 A
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list