Skip Content
TWO STG. ANALYTICAL SPEC GAS REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWO STG. ANALYTICAL SPEC GAS REG

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW223-41-06
  • Mfr. Model # 223-41-06
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ideally suited for corrosive gases as well as argon, nitrogen, helium, hydrogen and carbon dioxide. The stainless steel diaphragm and brass or 316L SST bar stock bodies maintain has purity and pressure control. These regulators have Smith exclusive Sure-Seat(T) filtered seat assemblies.

Technical Specs

  • Application For the Control of Carrier Gases or Calibration Mixtures Used In Gas Chromatography Such as Thermal Conductivity, Flame Ionization, Flame Photometry and Electron Capture
  • Includes Plated Body, Bonnet, Gauges, Sure Seat(TM) Filtered Seat
  • Gas Service Hydrogen
  • Item High Purity Gas Regulator
  • Gauge Size 2-1/2"
  • Gauges Delivery Pressure 0 - 200 PSI
  • Series 223
  • Overall Length 4-3/4"
  • Inlet Connection CGA-350
  • Outlet Connection 1/8" Brass Tube Fitting
  • Body Dia. 2"
  • Delivery 0 - 150 PSI
  • Delivery Pressure Range 0 - 150 PSI
  • Coefficient of Volume 0.170
  • Diaphragm Material Stainless Steel
  • Body Material Brass
  • Stages Two
  • Regulator Supply Type Cylinder
  • Max. Inlet Pressure 3500 psi
  • Supply Pressure Gauge 4,000 PSI
  • Regulator Capacity Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list