TWO STG. ANALYTICAL SPEC GAS REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TWO STG. ANALYTICAL SPEC GAS REG

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW220-41-06
  • Mfr. Model # 220-41-06
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These regulators are ideally suited for corrosive gases as well as argon, nitrogen, helium, hydrogen and carbon dioxide. The stainless steel diaphragm and brass or 316L SST bar stock bodies maintain has purity and pressure control. These regulators have Smith exclusive Sure-Seat(T) filtered seat assemblies to protect the seat and keep particles and contamination out as well as easy to read single scale 2-1/2 inch nickel plated gauges. Rated for inlet pressure of to 3,500.

Technical Specs

  • Application For the Control of Carrier Gases or Calibration Mixtures Used In Gas Chromatography Such as Thermal Conductivity, Flame Ionization, Flame Photometry and Electron Capture
  • Diaphragm Material Stainless Steel
  • Gas Service Hydrogen
  • Coefficient of Volume 0.170
  • Includes Plated Body, Bonnet, Gauges, Sure Seat(TM) Filtered Seat
  • Item High Purity Gas Regulator
  • Body Material Brass
  • Gauge Size 2-1/2"
  • Gauges Delivery Pressure 30" Hg 0 to 30 psig
  • Overall Length 4-3/4"
  • Series Silverline
  • Stages Two
  • Inlet Connection CGA-350
  • Body Dia. 2.000"
  • Outlet Connection 1/8" Brass Tube Fitting
  • Delivery Pressure Range 0 to 15 psi
  • Delivery 0 to 15 psi
  • Max. Inlet Pressure 3500 psi
  • Regulator Capacity Heavy Duty
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list