Skip Content
TWO STAGE OFFSET H/VAC PUMP 1/3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWO STAGE OFFSET H/VAC PUMP 1/3HP

ROBINAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBN15600
  • Mfr. Model # 15600
  • UNSPSC # 40151502
  • CATALOGUE PAGE # 2958
  • Shipping Weight 1.0 lbs

Product Details

Two stage offset vacuum pump - cleans the system more thoroughly than a single stage pump: the second stage starts pumping at a lower pressure allowing a deeper ultimate vacuum. Features 1/2 Motor HP, 15 oz oil capacity and 115 volts.

Technical Specs

  • Width (In.) 5.625"
  • Motor HP 1/2
  • Height (In.) 9.75"
  • Item Vacuum Pump Oil
  • Weight (Lbs.) 27 lbs.
  • Voltage 115 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list