TWO STAGE HVY DTY FOOT SWTCH,MMNTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TWO STAGE HVY DTY FOOT SWTCH,MMNTRY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPD1
  • Mfr. Model # 6GPD1
  • UNSPSC # 39122222
  • CATALOGUE PAGE # 1314
  • Shipping Weight 1.8 lbs

Product Details

Two Stage Heavy Duty Foot Switch, Momentary Action, DPDT Contact Form, Cast Aluminum, NEMA Rating 1, 4, 13, Length 8-53/64 In., Width 2-23/32 In., Depth 2-15/64 In., Current Rating 10, 125/250 VAC, Color Orange

Technical Specs

  • Colour Orange
  • Action Momentary
  • Depth 2-15/64"
  • Item Two Stage Heavy-Duty Foot Switch
  • Material Cast Aluminum
  • Length 8-53/64"
  • Voltage Rating 125/250 VAC
  • Width 2-23/32"
  • Contact Form DPDT
  • Footnotes 7
  • NEMA Rating 1,4,13
  • Standards UL, CSA, CE
  • Current Rating 10 A
  • IP Rating 65
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list