Skip Content
TWO SPOKE WHL,REVOLVING HANDLE,7.87 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWO SPOKE WHL,REVOLVING HANDLE,7.87

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GKD8
  • Mfr. Model # 3GKD8
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.39 lbs

Technical Specs

  • Base Dia. (In.) 1.65
  • Fits Hand Wheel Dia. (In.) -
  • Finish Polished
  • Includes -
  • Material Aluminum
  • Item Two Spole Handwheel
  • Style Revolving Handle
  • Type Revolving Handle
  • Tap Type (In.) -
  • Knob Type -
  • Overall Length -
  • Standards -
  • Bore 0.75"
  • Diameter 7.87"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list