Skip Content
TWO SPOKE WHL,REVOLVING HANDLE,4.92 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TWO SPOKE WHL,REVOLVING HANDLE,4.92

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GKD6
  • Mfr. Model # 3GKD6
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Base Dia. (In.) 1.22
  • Fits Hand Wheel Dia. (In.) -
  • Includes -
  • Finish Polished
  • Tap Type (In.) -
  • Item Two Spoke Handwheel
  • Style Revolving Handle
  • Type Revolving Handle
  • Material Aluminum
  • Knob Type -
  • Overall Length -
  • Bore 0.50"
  • Standards -
  • Diameter 4.92"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list