Skip Content
TWO SPOKE WHEEL,NO HANDLE,3.94,0.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWO SPOKE WHEEL,NO HANDLE,3.94,0.5

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GKC2
  • Mfr. Model # 3GKC2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Base Dia. (In.) 1.02
  • Finish Polished
  • Fits Hand Wheel Dia. (In.) -
  • Includes -
  • Style No Handle
  • Tap Type (In.) -
  • Item Two Spoke Handwheel
  • Type No Handle
  • Material Aluminum
  • Knob Type -
  • Overall Length -
  • Standards -
  • Bore 0.50"
  • Diameter 3.94"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list