Skip Content
TWO SPOKE WHEEL,FIXED HANDLE,3.15,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWO SPOKE WHEEL,FIXED HANDLE,3.15,0

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GKC7
  • Mfr. Model # 3GKC7
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Base Dia. (In.) 0.94
  • Finish Polished
  • Fits Hand Wheel Dia. (In.) -
  • Item Two Spoke Handwheel
  • Includes -
  • Material Aluminum
  • Type Fixed Handle
  • Style Fixed Handle
  • Knob Type -
  • Tap Type (In.) -
  • Standards -
  • Overall Length -
  • Bore 0.375"
  • Diameter 3.15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list