!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Victor Series 1-MTHP Size 0 Cutting Tip

Victor Series 1-MTHP Size 0 Cutting Tip

VICTOR

Victor Series 1-MTHP Size 0 Cutting Tip close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Victor Series 1-MTHP Size 0 Cutting Tip

Victor Series 1-MTHP Size 0 Cutting Tip

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # VTW0333-0353
  • Mfr. Model # 0333-0353
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 2217
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Cutting Tip
  • For Torch Type Machine
  • Tip Size 0
  • Minimum Cutting Thickness 1/2 in
  • Compatible Cutting Torch Series MT 1065, MT 5
  • Application Fabrication, Repair and Maintenance
  • Flame Type Heavy Preheat
  • Kerf Width 0.06 in
  • Minimum Cutting Speed 18 in/min
  • Pressure Rating (Fuel) 8 oz + psig (Propylene)
  • Compatible Fuel Type Propylene
  • Tip Series 1-MTHP
  • Tip Design Two Piece
  • Maximum Cutting Thickness 3/4 in
  • Compatible Manufacturer Victor
  • Compatible Torch Manufacturer Part Number MT 1065N, MT 5
  • Fuel Flow Rate 12 to 65 scfh (Propylene)
  • Maximum Cutting Speed 28 in/min
  • Oxygen Flow Rate 110 to 120 scfh (Cutting), 23 to 140 scfh (Preheat)
  • Pressure Rating (Oxygen) 30 to 35 psig (Preheat), 85 to 95 psig (Cutting)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list