Skip Content
TWO PIECE BALL VALVE,3 IN FNPT,BRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TWO PIECE BALL VALVE,3 IN FNPT,BRON

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7010010
  • Mfr. Model # 7010010
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.1 lbs

Technical Specs

  • Stem Material Chrome Plated
  • Item Ball Valve
  • Pipe Size 3"
  • Ball Material Chrome Plated
  • Standards WW-V-35C, Type: II, Composition: BZ, Style: 3, MSS SP-110
  • Port Standard
  • Max. Steam Pressure 150 psi WSP
  • Max. Pressure 600 psi WOG
  • Features SS Lever & Nut
  • Handle Type Lever
  • Body Material Bronze
  • Body Style Inline
  • Seat Material RPTFE
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Stem Type Blowout Proof
  • Compliance MSS SP-110
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Connection Type FNPT x FNPT
  • Body Seal Material PTFE
  • Valve Structure 2-Piece
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list