TWO PIECE BALL VALVE,3/8 IN MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TWO PIECE BALL VALVE,3/8 IN MNPT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1BXL6
  • Mfr. Model # 1BXL6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Pipe Size 3/8"
  • Item Ball Valve
  • Stem Material Nickel Plated Stainless Steel
  • Ball Material Nickel Plated Stainless Steel
  • Port Full
  • Max. Pressure 500 psi WOG
  • Body Material Carbon Steel
  • Temp. Range 40 Degrees F - 200 Degrees F
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Connection Type MNPT x MNPT
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece
  • Valve Basic Body Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list