TWO PIECE BALL VALVE,3/4 IN,PRESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TWO PIECE BALL VALVE,3/4 IN,PRESS

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI77W10401
  • Mfr. Model # 77W10401
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 3/4"
  • Ball Material Brass
  • Stem Material Brass
  • Standards MSS SP-110, ANSI/NSF 61-8, RoHS Compliant
  • Port Full
  • Max. Pressure 200 psi WOG
  • Features Press End Connections
  • Handle Type Lever
  • Temp. Range 0 Degrees F - 200 Degrees F
  • Body Material Bronze
  • Body Style Inline
  • Seat Material PTFE
  • Tube Size 3/4"
  • Stem Type Blowout Proof
  • Compliance ISO 9001
  • Handle Material Plated Steel
  • Connection Type Press x Press
  • Max. Steam Pressure 15 psi WSP
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list