Skip Content
TWO PIECE BALL VALVE,3/4 IN FNPT,BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TWO PIECE BALL VALVE,3/4 IN FNPT,BR

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7010410
  • Mfr. Model # 7010410
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Chrome Plated
  • Standards WW-V-35C, Type: II, Composition: BZ, Style: 3, MSS SP-110
  • Pipe Size 3/4"
  • Port Standard
  • Stem Material Chrome Plated
  • Max. Steam Pressure 150 psi WSP
  • Max. Pressure 600 psi WOG
  • Handle Type Lever
  • Features SS Lever & Nut
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material 316 Stainless Steel
  • Connection Type FNPT x FNPT
  • Compliance MSS SP-110
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list