TWO PIECE BALL VALVE,2 IN,PRESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TWO PIECE BALL VALVE,2 IN,PRESS

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI77W10801
  • Mfr. Model # 77W10801
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.24 lbs

Technical Specs

  • Stem Material Brass
  • Pipe Size 2"
  • Ball Material Brass
  • Standards MSS SP-110, ANSI/NSF 61-8, RoHS Compliant
  • Item Ball Valve
  • Max. Pressure 200 psi WOG
  • Port Full
  • Features Press End Connections
  • Temp. Range 0 Degrees F - 200 Degrees F
  • Body Material Bronze
  • Body Style Inline
  • Handle Type Lever
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Tube Size 2"
  • Compliance ISO 9001
  • Connection Type Press x Press
  • Valve Basic Body Material Bronze
  • Max. Steam Pressure 15 psi WSP
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list