Skip Content
TWO PIECE BALL VALVE,2 1/2 IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TWO PIECE BALL VALVE,2 1/2 IN FNPT

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7010910A
  • Mfr. Model # 7010910A
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.81 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 2-1/2"
  • Ball Material Chrome Plated
  • Stem Material Chrome Plated
  • Port Standard
  • Standards WW-V-35C, Type: II, Composition: BZ, Style: 3, MSS SP-110
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features SS Lever & Nut
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Connection Type FNPT x FNPT
  • Handle Material 316 Stainless Steel
  • Compliance MSS SP-110
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list