TWO PIECE BALL VALVE,1/2 X 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TWO PIECE BALL VALVE,1/2 X 3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1BXL9
  • Mfr. Model # 1BXL9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Nickel Plated Stainless Steel
  • Pipe Size 1/2" x 3/8"
  • Max. Pressure 500 psi WOG
  • Stem Material Nickel Plated Stainless Steel
  • Port Full
  • Temp. Range 40 Degrees F - 200 Degrees F
  • Body Material Carbon Steel
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece
  • Connection Type MNPT x NPSM Female
  • Valve Basic Body Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list