Skip Content
TWO PIECE BALL VALVE,1/2 IN FNPT,BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TWO PIECE BALL VALVE,1/2 IN FNPT,BR

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7010310
  • Mfr. Model # 7010310
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Ball Material Chrome Plated
  • Item Ball Valve
  • Port Standard
  • Standards WW-V-35C, Type: II, Composition: BZ, Style: 3, MSS SP-110
  • Stem Material Chrome Plated
  • Pipe Size 1/2"
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Lever
  • Features SS Lever & Nut
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Connection Type FNPT x FNPT
  • Compliance MSS SP-110
  • Handle Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list