Skip Content
TWO PIECE BALL VALVE,1 1/4 IN,PRESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TWO PIECE BALL VALVE,1 1/4 IN,PRESS

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI77W10601
  • Mfr. Model # 77W10601
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Ball Material Brass
  • Item Ball Valve
  • Pipe Size 1-1/4"
  • Stem Material Brass
  • Standards MSS SP-110, ANSI/NSF 61-8, RoHS Compliant
  • Port Full
  • Max. Pressure 200 psi WOG
  • Handle Type Lever
  • Features Press End Connections
  • Temp. Range 0 Degrees F - 200 Degrees F
  • Body Material Bronze
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Tube Size 1-1/4"
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance ISO 9001
  • Connection Type Press x Press
  • Valve Structure 2-Piece
  • Max. Steam Pressure 15 psi WSP
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list