Skip Content
TWO PIECE BALL VALVE,1 1/4 IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TWO PIECE BALL VALVE,1 1/4 IN FNPT

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7010610
  • Mfr. Model # 7010610
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Ball Material Chrome Plated
  • Item Ball Valve
  • Pipe Size 1-1/4"
  • Stem Material Chrome Plated
  • Standards WW-V-35C, Type: II, Composition: BZ, Style: 3, MSS SP-110
  • Port Standard
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Lever
  • Features SS Lever & Nut
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Seat Material RPTFE
  • Body Style Inline
  • Stem Type Blowout Proof
  • Handle Material 316 Stainless Steel
  • Compliance MSS SP-110
  • Body Seal Material PTFE
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list