TWO PDL LGHT DTY FOOT SWITCH,MMNTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TWO PDL LGHT DTY FOOT SWITCH,MMNTRY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPD9
  • Mfr. Model # 6GPD9
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 2.02 lbs

Product Details

Two Pedal Light Duty Foot Switch, Momentary Action, (2) SPDT Contact Form, Fiber Reinforced Plastic, NEMA Rating 1, Length 7-9/32 In., Width 6-5/8 In., Depth 1-7/64 In., Current Rating 15, HP 1/2, 125/250 VAC, Color Black, IP Rating 20, Standards UL, CSA,

Technical Specs

  • Colour Black
  • Action Momentary
  • Depth 1-7/64"
  • HP 1/2
  • Item Two Pedal Light-Duty Foot Switch
  • Length 7-9/32"
  • Voltage Rating 125/250 VAC
  • Material Fiber Reinforced Plastic
  • Footnotes 9
  • NEMA Rating 1
  • Contact Form (2) SPDT
  • Standards UL, CSA, CE
  • IP Rating 20
  • Width 6-5/8"
  • Current Rating 15 A
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list