Skip Content
TWO PDL LGHT DTY FOOT SWITCH,MMNTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWO PDL LGHT DTY FOOT SWITCH,MMNTRY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPA0
  • Mfr. Model # 6GPA0
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 2.72 lbs

Product Details

Two Pedal Light Duty Foot Switch, Momentary Action, SPDT-NO Contact Form, Fiber Reinforced Plastic, NEMA Rating 1, Length 7-9/32 In., Width 6-5/8 In., Depth 1-7/64 In., Current Rating 10, HP 1/2, 125/250VAC, Color Black, Cord Type SJT, Cord Length 8 ft

Technical Specs

  • Colour Black
  • Action Momentary
  • HP 1/2
  • Depth 1-7/64"
  • Item Two Pedal Light-Duty Foot Switch
  • Length 7-9/32"
  • Width 6-5/8"
  • Material Fiber Reinforced Plastic
  • Voltage Rating 125/250 VAC
  • Contact Form (2) SPDT-NO
  • Cord Length 8 ft.
  • Cord Type SJT
  • Footnotes 9
  • NEMA Rating 1
  • IP Rating 20
  • Standards UL, CSA, CE
  • Current Rating 10 A
  • Features No Guard
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list