TWO PDL GNRL PRPS FOOT SWTCH,MMNTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TWO PDL GNRL PRPS FOOT SWTCH,MMNTRY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPF5
  • Mfr. Model # 6GPF5
  • UNSPSC # 39122222
  • CATALOGUE PAGE # 1314
  • Shipping Weight 6.77 lbs

Product Details

Two Pedal General Purpose Foot Switch, Momentary Action, (2) SPDT-NO Contact Form, Zinc Metal Die Cast, NEMA Rating 1, 4, 13, Length 8-15/32 In., Width 6-5/8 In., Depth 2-11/64 In., Current Rating 10, HP 1/2, 125/250 VAC, Color Black, Cord Type SJT, Cord

Technical Specs

  • Action Momentary
  • Colour Black
  • Depth 2-11/64"
  • HP 1/2
  • Item Two Pedal General Purpose Foot Switch
  • Voltage Rating 125/250 VAC
  • Length 8-15/32"
  • Width 6-5/8"
  • Contact Form (2) SPDT-NO
  • Cord Length 8 ft.
  • Cord Type SJT
  • Footnotes 9
  • Standards UL, CSA, CE
  • NEMA Rating 1, 4, 13
  • IP Rating 65
  • Material Zinc Metal Die Cast
  • Current Rating 10 A
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list