TWO PDL GNRL PRPS FOOT SWTCH,MMNTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TWO PDL GNRL PRPS FOOT SWTCH,MMNTRY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPE0
  • Mfr. Model # 6GPE0
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 1.88 lbs

Product Details

Two Pedal General Purpose Foot Switch, Momentary Action, (2) SPDT Contact Form, Metal Pedal on Fiber Reinforced Plastic Base, NEMA Rating 1, Length 7-22/32 In., Width 4-39/64 In., Depth 1-5/32 In., Current Rating 25, HP 1-1/2, 125/250 VAC, Color Black

Technical Specs

  • Action Momentary
  • Depth 1-5/32"
  • Colour Black
  • HP 1-1/2
  • Item Two Pedal General Purpose Foot Switch
  • Material Metal Pedal on Fiber Reinforced Plastic Base
  • Length 7-11/16"
  • Voltage Rating 125/250 VAC
  • Width 4-39/64"
  • Contact Form (2) SPDT
  • Footnotes 9
  • Current Rating 25 A
  • Standards UL, CSA, CE
  • NEMA Rating 1
  • IP Rating 20
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list