Skip Content
Discontinued with Replacement
TWO PANEL SET18 X 36 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TWO PANEL SET18 X 36 BLUE

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50012
  • Mfr. Model # 50012
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs
Suggested Replacement Product
TWO PANEL SET - UTILITY BLUE

Price: NA

Technical Specs

  • Height 18"
  • Material Steel
  • Colour Blue
  • Finish Powder Coated
  • Width 36"
  • Item Toolboard Wall Storage Panel
  • Storage 9 sq. ft.
  • Hole Spacing 1-1/2"
  • Includes (2) 18" x 36" Square Hole Panels, Package Quantity (2)
  • Hole Size 3/8"
  • Load Rating 60 lbs.
  • Thickness 1/2"
  • Hole Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list