TWO LEVEL SWITCH,316 SS FLOAT,1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TWO LEVEL SWITCH,316 SS FLOAT,1/2 I

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AY51
  • Mfr. Model # 3AY51
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Body Material 316 Stainless Steel
  • Max. Voltage 240
  • Contact Form SPST
  • Float Material 316 SS
  • Mounting Vertical
  • Item Multi-level Liquid Level Switch
  • Overall Length 8.25"
  • Stem Material 316 SS
  • VA Rating 60
  • Switch Function Open On Rise
  • Max. Pressure 200 psi
  • Operating Temp. Range 392 Degrees F Max.
  • Standards CE
  • Stem Length 7.25"
  • Float Specific Gravity 0.55
  • Float Dia. 2.13"
  • Float Length 2.00"
  • Tank Connection Size 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list