Skip Content
TWO HOLE STRAP,SIZE 3/4 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWO HOLE STRAP,SIZE 3/4 IN,PK 5

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RUW6
  • Mfr. Model # 1RUW6
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Length (In.) 3-1/4
  • Width (In.) 2-1/4
  • Type Two Hole
  • Pipe Size (In.) 3/4
  • Standards UL And cUL Listed
  • Item Pipe Strap
  • Description/Special Features Recommended To Support CPVC Pipe
  • Material Pre-Galvanized Steel
  • Includes Mounting Screw
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list