Skip Content
TWO HOLE STRAP,SIZE 1 1/4 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TWO HOLE STRAP,SIZE 1 1/4 IN,PK 5

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RUW8
  • Mfr. Model # 1RUW8
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Pipe Strap
  • Length (In.) 4-1/4
  • Pipe Size (In.) 1-1/4
  • Type Two Hole
  • Width (In.) 3-1/4
  • Description/Special Features Recommended To Support CPVC Pipe
  • Standards UL And cUL Listed
  • Includes Mounting Screw
  • Material Pre-Galvanized Steel
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list