!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TWO HOLE LUG COMPRESS CONNECTOR,4/0 AWG

TWO HOLE LUG COMPRESS CONNECTOR,4/0 AWG

BURNDY

TWO HOLE LUG COMPRESS CONNECTOR,4/0 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWO HOLE LUG COMPRESS CONNECTOR,4/0 AWG

TWO HOLE LUG COMPRESS CONNECTOR,4/0 AWG

BURNDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG22P087
  • Mfr. Model # YAZV282NT38FX
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Two-Hole Lug Compression Connector
  • Colour Code Purple
  • Tongue Angle Straight
  • For Conductor Material Copper
  • For Stranded Copper Wire Size - Minimum 4/0 AWG
  • Inspection Hole Yes
  • Material Copper
  • Maximum Voltage 35 kVAC
  • Standards UL, CSA
  • RoHS Compliant Yes
  • Barrel Style Skived
  • Contact Finish Tin
  • For Wire Type Stranded
  • Hole Size 0.39 in
  • Overall Width 0.94 in
  • Strip Length 1 11/16 in
  • Tongue Length 0.84 in
  • Tongue Thickness 0.17 in
  • Barrel Size Long
  • Die Code 15
  • Tongue Width 0.94 in
  • For Stud Size 3/8 in
  • For Stranded Copper Wire Size - Maximum 4/0 AWG
  • Hole Center to Center 1 in
  • Maximum Operating Temperature 194 Degrees F
  • Termination Style Crimp
  • Number of Holes 2
  • Barrel Outside Diameter 0.77 in
  • Connector Type Straight Barrel
  • For Wire Size 4/0 AWG
  • Hole Center to End 0.41 in
  • Overall Length 3.96 in
  • Special Features Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Wire Strands During Insertion, Tin-Zinc Plated for Battery Connectors or Other Heavy Duty Equipment, to Reduce the Corrosion From Lead/Acid Batteries, Uninsulated Copper Compression Terminal, Tin-Zinc Plated, up to 35 kV
  • Stud Size 3/8 in
  • Tongue Style Standard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list