Skip Content
TWO HANDLE LAVATORY FAUCET,METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWO HANDLE LAVATORY FAUCET,METAL

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NTU2
  • Mfr. Model # 5NTU2
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Flow Rate 2.2 gpm
  • Includes Compression Stems With Renewable Brass Seats
  • Replacement Cartridge 5NTU7 and 5NTU8
  • Number of Holes 3
  • Standards ASME A112.18.1M, CABO/ANSI A117.1 (ADA: CSA B125: ANSI/NSF 61-1997b
  • Item Lavatory Faucet
  • ADA Compliant Handles Operate with Less Than 5 lbs. Force
  • Spout Length 4-5/8"
  • Drain Type Metal Pop Up
  • Faucet Finish Chrome
  • Height 2-11/16"
  • Body Material Brass
  • Valve Type Compression
  • Connection 1/2" MNPS
  • Temp. Control Yes
  • Manufacturers Warranty Length 10 yr.
  • Mounting Hole Center to Center 4"
  • Faucet Operation Manual
  • Number of Handles 2
  • Ligature Resistant No
  • Commercial / Residential Residential
  • CEC Compliant CEC Compliant
  • Faucet Spout Shape Straight
  • Flow Outlet Type - Faucet Aerated
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Knob

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list