TWO GANG 55 IN 1 IN-USE COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TWO GANG 55 IN 1 IN-USE COVER

TAYMAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLMM2410G
  • Mfr. Model # MM2410G
  • UNSPSC # 39131708
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.7 lbs

Product Details

Two gang, gray, non-metallic while in-use covers. High-impact polycarbonate construction provides maximum durability. Patented Quick-Fit(TM) keyhole mounting system allows installation in under a minute. Includes gasket and mounting hardware. Horizontal or vertical mount. Lockable tab.

Technical Specs

  • Colour Gray
  • Standards cULus
  • Depth 2.75"
  • Features Quick-Fit Patented Key Hole Mount Allows for Easy Installation,Base Configuration with Patented Knock-Out and Trade Technology Allows for Custom Fitting
  • Height 5.54"
  • Includes Gasket and Mounting Hardware
  • Body Material Polycarbonate
  • Item Weatherproof Cover
  • Number of Gangs 2
  • Width 5.43"
  • Gasket Material Polyethylene Foam
  • Receptacle Type Duplex, GFCI, Round Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list