Skip Content
TWN FRCE HP LEVG DIAG CUTTR COMFHDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWN FRCE HP LEVG DIAG CUTTR COMFHDL

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX7372-180BK
  • Mfr. Model # 7372-180BK
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.69 lbs

Product Details

Ideal transmission of force due to double-hinged design. The KNIPEX TwinForce cuts even 5/32" thick wire without great effort when reapplied two or three times. For rough or fine cutting. Low cutting compact impact: gentle on hands. The tension on muscles and tendons is relieved. Cuts wire up to 5/32" without considerable effort when reapplied several times. High degree of stability and zero backlash due to precisely milled forged-in axle.

Technical Specs

  • Handle Type With Multi-Component Grips
  • Material Chrome Vanadium Heavy Duty Steel
  • Item Diagonal Cutting Pliers, Twin Force
  • Cutting Capacity/Material Cuts 1/8" Hard, 3/16" Medium Hard, 7/32" Soft Wire
  • Handle Colour Blue, Red
  • Max. Jaw Opening 2/5"
  • Overall Length 7-1/4"
  • Standards ISO 5749
  • Spring Return No
  • Jaw Length 4/5"
  • Jaw Width 1/2"
  • Tip Width 7/64"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Ideal Transmission of Force Due to Double-Hinged Design, Reliably Cuts All Types of Wire, Including Steel Tape, for Rough or Very Fine Cutting, Low Cutting Impact, Gentle on Hands, the Tension on Muscles and Tendons is Relieved, High Degree of Stability and Zero-Backlash Due to Precisely Milled Forged-in Axle
  • Cut Bevel
  • Nose Type Oval
  • Jaw Bend 0 Degrees
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List