TWIXTER TRONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TWIXTER TRONIC

VERMOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VER4733
  • Mfr. Model # 4733
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

Tronic. Polyester/cotton/microfibre. High-end product made of high-quality materials. Optimum dirt removal thanks to microfibre combined with good water absorption. Removes hairs very successfully.Application-all-rounder, suitable for different areas of use.

Technical Specs

  • For Use With Mop Holders
  • Colour Blue, Red, Green, Yellow
  • Material Cotton/Microfiber
  • Length 18"
  • Item Twixter Tronic White With Blue Stripes
  • Width 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list