Skip Content
TWIXTER CLASSIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TWIXTER CLASSIC

VERMOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VER4731W
  • Mfr. Model # 4731W
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

Classic. Material is polyester/cotton. Smooth running. Resistant to chemicals. Good water absorption.Application-ideally suited to general cleaning with high level of cleaning agent use and for disinfectant cleaning.

Technical Specs

  • Item Twixter Classic White With Blue Stripes
  • Colour Blue, Red, Green, Yellow
  • For Use With Mop Holders
  • Length 20"
  • Material Polyester/Cotton
  • Width 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list