Skip Content
TWISTY KEY RING,BLACK,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TWISTY KEY RING,BLACK,PK 5

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EGN1
  • Mfr. Model # 3EGN1
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application -
  • Colour Black
  • Features -
  • Finish Nylon-Coated Galvanized Steel
  • Includes -
  • Item Key Ring
  • Type Nylon-Coated Twist Lock
  • Case Size -
  • Construction -
  • Retraction Force -
  • Extended Length 5"
  • Ring Size 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list